Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 110AH SLA Battery Replaces Tennant T3 Walk Behind Floor Scrubber
Mfr # ML110-1285
Zoro # G100497677
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.40 in
- Width 13 in
- Depth 6.75 in
- Weight 68 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML110-1285
- Zoro # G100497677
- UPC # 759478167332
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.40 in |
Width | 13 in |
Depth | 6.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 68 lbs |
Amperage | 110 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML110-12 12 Volt 110 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML110-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML110-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Articulating Mount, For Displays, 90 lb. (CMJ455)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12363863)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Enduring 6FM12, 6-DW-12 - 3 Pack (ML12-12F2MP338914053221)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC BACK-UPS 600 BN600 - 4 Pack (ML9-12MP49151129214)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for APC Back-UPS ES 750 BB BE750BB (ML12-12F22739)
- MIGHTY MAX BATTERY YTX5L-BS Battery for Polaris 90 Predator, Sportsman, Outlaw 03-14 (YTX5L-BS211629)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Battery for Pride Mobility Jazzy 1113 (ML35-12561)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces Electric Mobility UltraLite Scooter 115 (MAX3902292)
- MIGHTY MAX BATTERY 12V 26AH Replacement Battery for Power-Sonic PS-12280NB - 2PK (MAX3959767)
- Mighty Max Battery Sealed Lead Acid Batteries