Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 110AH SLA Battery Replaces Go Power 1500W Pure Sine Wave Inverter
Mfr # ML110-1264
Zoro # G000497067
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.40 in
- Width 13 in
- Depth 6.75 in
- Weight 68 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML110-1264
- Zoro # G000497067
- UPC # 759478167127
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.40 in |
Width | 13 in |
Depth | 6.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 68 lbs |
Amperage | 110 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML110-12 12 Volt 110 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML110-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML110-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headset Batt Charge, Cable Lite-Com, BRS (FR09)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W (CCBP29LT01)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64 (PMMN4071A)
- MIGHTY MAX BATTERY YTX14-BS Replacement Btry. For SUZUKI LT-V700F Twin Peaks (2004-2005) (YTX14-BS133)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Interstate BSL1104, BSL 1104, DCM0012 (ML10-121531890)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Sealake FM12170E (ML18-1221141152)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 6 Pack (ML5-12MP6602792117)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for PTX9BS Predator Generator (8750 watt) (YTX9-BS441)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 10 (ML7-12MP10361251275209)
- ILC Replacement For Leoch, Ldc6350 (LDC6-350)
- Mighty Max Battery Sealed Lead Acid Batteries