Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH SLA Replaces CyberPower Office Power AVR 685AVR - 3 Pack
Mfr # ML10-12MP336113410937
Zoro # G500807281
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12MP336113410937
- Zoro # G500807281
- UPC # 730052629538
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Computer WorkCentre w/Hutch 47.24 in. W Espresso Rectangular 1 -Drawer with Keyboard Tray (CC-2501S)
- VIDEO MOUNT PRODUCTS Mount, Flush, 100 lb. Load Cap., Black (GEM4060)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRENDNET 8-port USB KVM Swtc.Rack Mount, TK803R (TK-803R)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Crown 6CE5 - 2 Pack (ML4-6MP21910666144)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for APC RBC38 RBC40 RBC51 RBC106 RBC110 (ML7-1219111111110111116)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for National Battery C06AF1 + 12V Charger (ML7-12CHRGR690985)
- MIGHTY MAX BATTERY 12v 200ah Battery Replacement for Solar Power - Deep Cycle - 4PK (MAX3906826)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for BC-1270 (ML7-1219112161)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement for Leoch Peg Perego DJW12-8HD Battery (ML8-121128)
- ILC Replacement for Auto Zone 4dlt (4DLT AUTO ZONE)
- Mighty Max Battery Sealed Lead Acid Batteries