Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH SLA Replacement Battery for Razor ES300, E200, E300
Mfr # ML10-121531756
Zoro # G900506203
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-121531756
- Zoro # G900506203
- UPC # 82481379707
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Keyboard, K400 Plus, Black, Wireless (920-007119)
- ILC Replacement for Rayovac Tel10211 (TEL10211 RAYOVAC)
- MONOPRICE 3.5mm M Plug to 3.5mm S Jack (7128)
- ILC Replacement for Symbol 82-67705-01 (82-67705-01 SYMBOL)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for SigmasTek SP12-3.5 (ML3-1291766)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery Replaces Pride BATGEL1004 (ML75-12198456)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 2 (ML5-12MP2160713124371)
- MIGHTY MAX BATTERY 12V 35AH Wilderness Tarpon 100 Kayak Trolling Motor Battery (ML35-12684)
- MIGHTY MAX BATTERY 12V10AH Battery Replaces Powerland 10000W Portable Generator - 5 Pack (ML10-12MP5634128452)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Deltec GP6100F2 Replacement Battery (ML12-6F292)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replacement for Powersport ATV Scooters Honda (YTX14-BSGEL353)
- Mighty Max Battery Sealed Lead Acid Batteries