Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH SLA Battery Replaces Cash Register Sales 203031 - 4 Pack
Mfr # ML10-12MP4210711973241
Zoro # G300807559
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12MP4210711973241
- Zoro # G300807559
- UPC # 635665819683
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Arizer 2s1p/18650b Battery (2S1P/18650B)
- ILC Replacement for Genesis Np2.3-12fr Battery (NP2.3-12FR BATTERY GENESIS)
- LOWELL Mono Potentiometer 10k (10KLVC-DW)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5Ah Garden Leaf Blower Battery (MAX3497478)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For TRIUMPH Sprint ST (1999-2004) (YTX14-BS1241)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for RENOGY PV Solar Panels (ML100-12GEL47)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for HONDA GL1500 Gold Wing 1500CC 1988-2000 (Y50-N18L-A3GEL18)
- MIGHTY MAX BATTERY 12V 18Ah SLA Battery for HYC Xcaliber 600 Electric Scooter - 2 Pack (ML18-12MP29697159)
- MIGHTY MAX BATTERY 12V 12AH F2 KID TRAX RECHARGEABLE REPLACEMENT BATTERY - 10 Pack (ML12-12F2MP1038255)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Replacement Battery Compatible with Banshee YT7B-BS (MAX3986450)
- GLOBAL INDUSTRIAL Replacement AGM Battery 12V 150Ah, 641327 (RP6453)
- Mighty Max Battery Sealed Lead Acid Batteries