Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH SLA Battery Replaces APC 600 600LS 600R 600RM - 2 Pack
Mfr # ML10-12MP2311913846216
Zoro # G500801654
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12MP2311913846216
- Zoro # G500801654
- UPC # 635665815548
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pool Blaster MAX (MAX POOL BLASTER)
- BULLDOG WINCH Tree Saver Strap 3" x 10', 30,000lbs BS polyester (20015)
- DANTONA Flashlight Battery, Vimar 43280006 (CUSTOM-511)
- SPECO TECHNOLOGIES Horn, Weatherproof, 5 In (SPC6P)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Golf Cart + 6V Charger (ML12-6F2CHRGR4571)
- MIGHTY MAX BATTERY 12V 18AH SLA INT Replacement Battery for Jump n Carry JNC660 JNC4000 - 2PK (MAX3972224)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replacement for Polaris 110 Sportsman 2019 (YTX5L-BS211996)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Tripp Lite Omni 1250 (ML50-125)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 6 Pack (ML7-12MP63617126)
- MIGHTY MAX BATTERY 12V 5AH Replacement Battery for Sr Smith 1001495 With 12V Charger (MAX3942987)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for NP10-6 NP12-6 PE6V10 PE6V12 (ML12-6F30006)
- Mighty Max Battery Sealed Lead Acid Batteries