Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH SLA Battery Replacement for ONEAC ONEXBC - 2 Pack
Mfr # ML10-12MP2311913846134
Zoro # G500811776
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12MP2311913846134
- Zoro # G500811776
- UPC # 759478151775
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABRA Jabra Speak 750 Uc Usb Bt And Link370 (7700-409)
- ADD-ON Addon 10/100/1000Base-Tx(Rj-45) To 1000Base-Lx(St) Smf 1310Nm 20Km (ADD-GMC-LX-2ST)
- FELLOWES Wrist Rest, Black (9178201)
- AIPHONE Video Intercom Station Kit, Zinc (JOS-1V)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Bright Way Group BW 121100 Z (MAX3944782)
- MIGHTY MAX BATTERY 12V 35A LIFGPL-U1 NP33-12BFR PC3312 PS12330NB SLAA1235J Battery (ML35-12685)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Interstate SLA1155, SLA1156 (ML35-12INT806)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery for PreCor Inc EFX 532i Elliptical Cross Trainer (MAX3964596)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Tripp-Lite SMARTUPS 675 + 6V Charger (ML12-6F2CHRGR148)
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 10 Pack (ML4-6MP1082543)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for UltraTech for Alarms + 12V Charger (ML5-12CHRGR432036)
- Mighty Max Battery Sealed Lead Acid Batteries