Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH SLA Battery Replacement for Long Way LW-6FM10 F2
Mfr # ML10-121531892
Zoro # G7546868
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML10-121531892
- Zoro # G7546868
- UPC # 785123645245
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! USB Cable - MFI Apple 8-pin 3ft White (191-050549)
- INNOVATIVE OFFICE PRODUCTS Lcd/Tv Wall Mount Supports Up To 45 Lbs. Rotate Portrait To (9110-104)
- MOTOROLA Portable Two Way Radio, 2 Ch, ISM, 900 MHz (DLR1020)
- SCHUMACHER Battery Charger, 120VAC, 17" W x 15-1/4" H (DSR127)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for 13447, 134471 (ML10-12153171)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Replacement Battery compatible withr Champion 9A-A, Deka YB9A-A - 2PK (MAX4000770)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Duracell DURA6-12F (ML12-6F301021)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery Replaces FirstPower LFP1233 (ML35-12INT851)
- MIGHTY MAX BATTERY 12V 9AH Zipp Battery SLA-12V-8AH-T1 Replacement SLA Battery - 4 Pack (ML9-12MP4915168)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 3 Pack (ML4-6MP3889974388)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH SLA Battery for Suzuki LT-A500F Vinson 4WD '02-03 (YTX16-BS1A)
- Mighty Max Battery Sealed Lead Acid Batteries