Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH SLA Battery Replacement for DURA12-10F2 - 3 Pack
Mfr # ML10-12MP3361134109419
Zoro # G300808631
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12MP3361134109419
- Zoro # G300808631
- UPC # 29483230704
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 3.5mm S Plug to RCA Jack x2 Splitter (7189)
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- LORELL Laptop Stand, Steel Mesh, 13"x11-1/12"x3-1/2", Black (LLR80620)
- BUSHNELL Binocular, 7X50 Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (137500)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Leoch DJW12-7.2 - 8 Pack (ML8-12MP8199140171579)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Harbor Freight 47821 Slide Gate (ML9-121036991)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for AmpliVox SW915-H PA System (ML9-1210318)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement for Opti Battery 1000 (ML12-6F287)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Apex APX12180 (ML18-12F269)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH ES 2500 BoosterPK ES1217 Portable Jump Starter Battery - 2PK (MAX3436440)
- BATTERY CLERK AJC® Leoch LP6-10 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-LP6-10)
- Mighty Max Battery Sealed Lead Acid Batteries