Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10Ah Scooter Battery Replaces Werker WKA12-10F2 WKA12-10 F2
Mfr # ML10-1254011A
Zoro # G7562450
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML10-1254011A
- Zoro # G7562450
- UPC # 759478150808
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS Er-S1110 Ethernet Repeater (06005324)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Golden Technology Compass GP600 (MAX3949339)
- HPE Dl360R10 8Sff Nc Cto Chassis (P19766-B21)
- DURACELL A23 Alkaline Battery, 2 PK (MN21-2PK)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for Westward Battery (ML18-12INT371)
- MIGHTY MAX BATTERY 12V 35AH INT Replacement Battery for D35S (MAX3950368)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Crown Embassy 12CE100 (ML100-1245)
- MIGHTY MAX BATTERY 12-Volt 21 Ah 350 CCA Rechargeable Sealed Lead Acid Battery (YTX24HL-BS)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Universal Power UB1250 (MAX3948880)
- MIGHTY MAX BATTERY YB16CL-B 12V 19Ah Battery for BRP SEA-DOO All Models CC 94-'07 (YB16CL-B1)
- MIGHTY MAX BATTERY 12V 125AH SLA BATTERY FOR RENOGY PV SOLAR PANELS (ML125-124)
- Mighty Max Battery Sealed Lead Acid Batteries