Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH Scooter Battery Replaces OD 6-DW-10, 6DW10 - 4 Pack
Mfr # ML10-12MP4210781
Zoro # G300803636
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12MP4210781
- Zoro # G300803636
- UPC # 730052412154
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for STX9-BS, UTX9, PTR9-BS - 3PK (MAX3863314)
- MAXELL Maxell 190319 HP-100 Headphones Black (190319)
- ILC Replacement for Trojan 31-agm (31-AGM TROJAN)
- BATTERY CLERK AJC® SigmasTek SP12-22 SP12-22HR 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-22 SP12-22HR)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Interstate YB9A-A (YB9A-A41)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces Sea-Doo Dolphin Model # SD554 (ML7-121911111318)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 20Ah Ritar RT12200, RT 12200 (ML22-12144)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for Yamaha BTY-YTX9B-S0-00 (YTX9-BS380)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces APC 600 600LS 600R 600RM - 2 Pack (ML10-12MP2311913846216)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC Back-UPS ES 650 (MAX3965561)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Kawasaki BRP 366-650cc (YTX14AHGEL234)
- Mighty Max Battery Sealed Lead Acid Batteries