Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 10AH Lithium Replacement Battery for Yeuyang 6-DW-7
Mfr # MAX3918444
Zoro # G010231484
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3918444
- Zoro # G010231484
- UPC # 29483104401
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 10ah Lithium Iron Phosphate Battery. The ML10-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 4.52 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 6.15 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOVOX Univ ACDC PWR Adapter (PAD1200BZV)
- ILC Replacement for GAF 2660 replacement light bulb lamp (2660 GAF)
- CHERRY AMERICAS Black 4 Ultraslim Usb 21 Mechanical Key (G84-4700LUCUS-2)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inLx3-1/2inH, PR (G86KITPRC)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with Eaton PWHR12280W4FR - 4PK (MAX4010779)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces BCI Group 24M Starting Marine, RV (MAX3908818)
- MIGHTY MAX BATTERY YTX16-BS Lithium Replacement Battery compatible with Kawasaki VN1600A Vulcan Classic, D 03-09 (MAX4005523)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for TRX Personal Transporter 36V (MAX3927861)
- MIGHTY MAX BATTERY Lithium Battery Replaces Duromax 4400 XP4400E Generator (MAX3925398)
- MIGHTY MAX BATTERY YTX30L-BS Lithium Replacement Battery compatible with Polaris Sportsman 700 4X4 02-06 (MAX4005780)
- BATTERY CLERK AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery (026117-Sure-Lites-6V-4.5Ah-ELB)
- Mighty Max Battery Specialty Rechargeable Batteries