Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 10AH Lithium Replacement Battery for ShurFlo SRS-600 Pro Sprayer
Mfr # MAX3918360
Zoro # G110241628
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3918360
- Zoro # G110241628
- UPC # 29483103565
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 10ah Lithium Iron Phosphate Battery. The ML10-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 4.52 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 6.15 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Rs-232/422/485 Serial Dvc Srvr, 10/100Mbaset(X), 1Kv, Nport Ia5150A (NPort IA5150A)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Merits P184 Bariatric Wheelchair (MAX3555209)
- ILC Replacement for Datalogic 5-2389 Battery (5-2389 BATTERY DATALOGIC)
- POWER UP! Braided USB Cable w/Metal Ends Type C USB 4ft Blk (191-050912)
- MIGHTY MAX BATTERY 9.6V 2000mAh NiMH Replacement Battery For R/C Baja Truck With Smart Charger (MAX3440662)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with Scooter Wheelchair - 2PK (MAX3988144)
- MIGHTY MAX BATTERY YTX30L-BS Lithium Replacement Battery compatible with Deka ETX30L (MAX4006481)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replacement for Solar Golf Cart RV (MAX3908926)
- MIGHTY MAX BATTERY YTX30L-BS Lithium Replacement Battery compatible with High Performance ETX30L-BS (MAX4006382)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with Sok SK12V100 - 2PK (MAX3988507)
- ILC Replacement for Maxell Er14252 (ER14252 MAXELL)
- Mighty Max Battery Specialty Rechargeable Batteries