Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH Battery for Tonka 12V Dump Truck Model 8801-96 + 12V Charger
Mfr # ML10-12CHRGR74
Zoro # G600808041
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12CHRGR74
- Zoro # G600808041
- UPC # 730052272246
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Digital 700MB 80-Minute CD-R 100pcs Spindle (648200 - CDR80100S)
- MIGHTY MAX BATTERY 12V 5Ah Security Alarm Battery Replaces ELK-1250 (ML5-12207)
- RCA Hospitality HDTV, Hospitality, LED, 55 in (J55PT1441)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5449)
- MIGHTY MAX BATTERY 12V 250Ah SLA Battery Replacement for ATV / RV / Marine - 8PK (MAX3892221)
- MIGHTY MAX BATTERY 12V 250Ah Sealed Lead Acid Replacement Battery for Deka 8A8DLTP (MAX3488282)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Honda 350 CL350 Scrambler 71-73 (YB12A-A101)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Black Decker Mower CMM1200 (ML22-12335)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Prescolite 12-824 (ML7-6123458)
- MIGHTY MAX BATTERY YTZ7S Battery Replacement for Yamaha BTY-YTZ7S-HE-00 With 12V 1A Charger (MAX3904108)
- MIGHTY MAX BATTERY YTX14-BS Battery for Kawasaki 750CC KVF750 Brute Force 05-09 (YTX14-BS298)
- Mighty Max Battery Sealed Lead Acid Batteries