Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100Ah SLA Battery Replacement for Zoeller Sump Pump
Mfr # ML100-13278
Zoro # G7564106
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML100-13278
- Zoro # G7564106
- UPC # 785123688198
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12 12 Volt 100 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW UAC-D125-AF28MM5MP Starlight HD IR Dome Analog Camera, 2.8mm Fixed Lens, IR 30m, DC12V, Mic (UAC-D125-AF28M)
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 3.4Ah Toy Car Play Mobile Battery (MAX3512650)
- DENAQ Battery 10.8 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-A32-K55)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Sears 25558 Lawn Tractor Mower (ML-U1-CCAHR741)
- MIGHTY MAX BATTERY 12V 5AH Schumacher SB 1245-F1 AGM SLA Power Sport Battery Replacement (ML5-12257)
- MIGHTY MAX BATTERY YTX14-BS Replacement for ATV HONDA TRX 500 Rubicon Foreman Rancher (YTX14-BS3)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Bright Way BW1250 F2 (MAX3973833)
- MIGHTY MAX BATTERY 12V 55Ah Battery for PRIDE JAZZY, 1100,1104,1120-2000,1170,1400 2 Pack (ML55-12MP241029)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Xantrex Powerpack 400 Jumpstarter (MAX3945697)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Power-Sonic PG-12V35FR (MAX3949685)
- Mighty Max Battery Sealed Lead Acid Batteries