Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100Ah SLA Battery For Kaddy E-Caddy Golf Cart
Mfr # ML100-123
Zoro # G7546999
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML100-123
- Zoro # G7546999
- UPC # 785123688129
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12 12 Volt 100 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Go 3 Waterproof Bluetooth Speaker, Blue (JBLGO3BLUAM)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki LT-A500F QuadMaster 4x4 00-01 (YTX16-BS57)
- DURACELL Rechargeable StayCharged NiMH Batteries, AA, PK4 (DX1500B4N)
- LAB LAB:.150 Top Pins (L150-TP)
- MIGHTY MAX BATTERY 12V 12Ah F2 Zida 500WT36V, 500 WT 36V Electric Scooter Battery 3 Pack (ML12-12F2MP338914027)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for Liebert GXT 1500RT-120 UPS (ML7-12191111133720342)
- MIGHTY MAX BATTERY 12v 200ah Solar Power Battery - Deep Cycle (MAX3488278)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replacement for Phoenix II E-Bike - 6 Pack (ML15-12MP67012818179)
- MIGHTY MAX BATTERY 12V 12AH Replacement for PowerCell PC12120 + 12V Charger (ML12-12F2CHRGR35)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery Replacement for Scorpion YTX16-BS Power Sport (YTX16-BSGEL109)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Moto Guzzi 750 Dark, Milano, Rough 18 (YTX14-BS444)
- Mighty Max Battery Sealed Lead Acid Batteries