Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100Ah SLA Battery for Fire Lite Alarm PS-121000
Mfr # ML100-13274
Zoro # G600505896
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML100-13274
- Zoro # G600505896
- UPC # 785123689478
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12 12 Volt 100 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PKCELL PK Cell ICR18650-2600-1B 3.7V Button Top Header Lithium Ion Battery with 2600 mAh (ICR18650-2600-1B)
- DURACELL Silver Oxide 303/357/76 1.5 V 175 Ah Electronic/Watch Battery (D303/357PK)
- DANTONA Battery 3.7 Volt Lithium Ion Dantona Bar Code Scanner Battery (BCS-LS3478)
- POLY-PLANAR Rectangular Spa Speaker - Dark Gray (SB44G1)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For TRIUMPH Sprint ST (1999-2004) (YTX14-BS1241)
- MIGHTY MAX BATTERY 12V 5AH SLA Replaces UltraTech Battery for Alarms (ML5-12267001986)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery For Sunrise Medical Quickie QM-710 (ML75-12INT159)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery for Honda 750 VT750DC A B Shadow Spirit 2001-2007 (YTZ14S78)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Pioneer 1000 16-18 (YTX14-BS445)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3AH GEL BATTERY REPLACEMENT FOR POWER SPORT BATTERY (YTX4L-BSGEL5)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for BatteryGuy BG-12180NB - 2 Pack (ML18-12MP29697541)
- Mighty Max Battery Sealed Lead Acid Batteries