Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100Ah SLA AGM Battery for Para Systems Minuteman XRT BP3 UPS
Mfr # ML100-1311
Zoro # G300504427
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML100-1311
- Zoro # G300504427
- UPC # 785123688785
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12 12 Volt 100 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Banana Speaker Plugs, 1pr, Closed Screw (2801)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS (ML9-12123)
- VERBATIM 128GB Premium microSDXC Memory Card w/Adapter, Up to 90MB/s Read Speed (44085)
- ILC Replacement for Kenwood Knb-46l (KNB-46L KENWOOD)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda TRX500FA Foreman Rubicon 4x4 01-12 (YTX14-BS274)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Schumacher PSJ-3612 - 2 Pack (ML22-12MP2114111464)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Pride Mobility QUANTUM 1122 Powerchair - 2 Pack (ML55-12MP241013911)
- MIGHTY MAX BATTERY 12V 10AH Battery for Tonka 12V Dump Truck Model 8801-96 + 12V Charger (ML10-12CHRGR74)
- MIGHTY MAX BATTERY 12V 3AH Replaces Baxter 3 Volumetric Infusion Pump With 12V Solar Panel (MAX3890751)
- MIGHTY MAX BATTERY 12V 4.5Ah Home Alarm Security System SLA Battery (ML5-12281)
- MIGHTY MAX BATTERY YTX20L-BS Replaces JetSki Honda AquaTrax JS JH JT Sea Doo Wave Runner (YTX20L-BS248)
- Mighty Max Battery Sealed Lead Acid Batteries