Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100Ah SLA AGM Battery for Honeywell Wind Turbine Model WT650
Mfr # ML100-13232
Zoro # G300504557
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML100-13232
- Zoro # G300504557
- UPC # 785123689034
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12 12 Volt 100 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLAND SCENICS Woodland Scenics 2268 HO Scale Substation (WOO2268)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Simplicity 12G Lawn Garden Mower (ML-U1-CCAHR765)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 60" Mast with 1.25" O.D. (FRM-125)
- ILC Replacement for Motorola MAG ONE Bpr40 (MAG ONE BPR40 MOTOROLA)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Enduring 3FM7 (ML7-6123296)
- MIGHTY MAX BATTERY 12V 12Ah Compatible Battery for APC SUVS650 BP1000 RBC6 UPS - 2 Pack (ML12-12F2MP23189)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces Douglas Guardian DG6-10F2 (ML12-6F283)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replaces Kawasaki 620 Mule 4010 4x4 (CN) 17-18 (YTX20L-BSGEL487)
- MIGHTY MAX BATTERY 12 Volt 10 Ah 180 CCA Rechargeable Sealed Lead Acid Battery (YTX12-BS)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for NPP HR1234W FR 12V 34W - 2 Pack (ML9-12MP25112474986)
- MIGHTY MAX BATTERY 12V 7AH SLA Battery for Henes Broon RC Ride On Toy Car Model T870-WHT (ML7-1219111113372016)
- Mighty Max Battery Sealed Lead Acid Batteries