Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100Ah SLA AGM Battery for Doosan Compact Excavators DX63-3
Mfr # ML100-1302
Zoro # G300504274
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML100-1302
- Zoro # G300504274
- UPC # 785123688686
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12 12 Volt 100 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONY PlayStation 5 Slim Console - Marvel's Spider-Man 2 Bundle Full Game Download Included - White (1000039815)
- CETIS Trimline Phone, Ash (205T (AS))
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL1220)
- MONOPRICE Adjustable Height 5 lb. Capacity Speaker Stands (Pair)_ Silver (3021)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replacement for Power Source WPH16-BS (YTX16-BS88)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for FAAC 415 Compact Operator (ML7-121911111283)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for CSB GP12170 (ML18-122112170)
- MIGHTY MAX BATTERY Belkin BERBC42 UPS Battery - One Battery 12V 5Ah F1 - 12 Pack (ML5-12MP1221813170)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for HR-1234W-F2 - 6 Pack (ML9-12MP61138411623)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC Back-UPS CS 500, BK500, BK500BLK (ML8-121230111117)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Gel Battery Replaces YB14L-A2 12N14-3A Motorcycle (YTX14AHLGEL190)
- Mighty Max Battery Sealed Lead Acid Batteries