Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100Ah SLA AGM Battery for AC Solar Home System SHS12100
Mfr # ML100-132331
Zoro # G500504555
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML100-132331
- Zoro # G500504555
- UPC # 785123689058
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12 12 Volt 100 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacement Battery For Dell Latitude 12 7202 12 702 Rugged Tablet (7XNTR-BTI)
- CETIS Disposable Phone Healthcare, Desk or Wall White (H2000 VRI (White))
- PYLEPRO PylePro PMP35R Professional Megaphone - Bullhorn with Siren & Voice Recorder (PMP35R)
- MOTOROLA Antenna, Type 420 to 450 MHz, 6" L (AAE23X506 ATU-6B)
- MIGHTY MAX BATTERY 6V 4.5Ah Rechargeable Sealed Deer Game Feeder Camera Battery - 4 Pack (ML4-6MP4810648)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Hi Capacity B655 With 12V 1Amp Charger (MAX3899543)
- MIGHTY MAX BATTERY Altronix AL175ULX 12V, 9Ah Lead Acid Battery (ML9-1213511111)
- MIGHTY MAX BATTERY 12V 7AH Replaces hr9-12 gp1270 sla1075 gp1270f2 wp7-12 bp8-12 - 8 Pack (ML7-12MP8317420)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for APC Smart-UPS 750 UB1270 (ML7-1219112024)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Yuasa (PLT-144) 491964 (YTX14-BS317)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Snowmobile Mowers PWC Watercraft (YTX9-BS326)
- Mighty Max Battery Sealed Lead Acid Batteries