Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 100AH Lithium Replacement Battery Compatible with WindyNation 100Ah - 3PK
Mfr # MAX4008717
Zoro # G210301598
product price: $1,248.99
/pk 3, $416.33/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX4008717
- Zoro # G210301598
- UPC # 747104011524
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 100ah Lithium Iron Phosphate Battery. The ML100-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 30 lbs. and being a direct drop-in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 60 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel or in series with a maximum of 4 identical batteries. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- MAXELL Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5 (SR716SW)
- AIPHONE Intercoms (TD-12H/B)
- MIGHTY MAX BATTERY YTX30L-BS Lithium Replacement Battery compatible with PowerStar ETX30L (MAX4006493)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces BCI Group 24M Starting Marine, RV (MAX3908818)
- MIGHTY MAX BATTERY Lithium Battery Replacement for ATV RG5L-BS (MAX3880125)
- MIGHTY MAX BATTERY 9.6V 2000mAh NiMH BATTERY FOR TONKA RICOCHET RC CAR With SMART CHARGER (MAX3440656)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replacement for Solar Golf Cart RV (MAX3908926)
- MIGHTY MAX BATTERY 14.4V Battery for iRobot Roomba FloorVac 400 418 Series (MAX3471769)
- BATTERY CLERK AJC® Lithonia ELB06042 6V 4.5Ah Alarm Battery (ELB06042-Lithonia-6V-4.5Ah-A)
- Mighty Max Battery Specialty Rechargeable Batteries