Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100AH GEL Battery Replaces Baja Boss Power Boat Trolling Motor
Mfr # ML100-12GEL7
Zoro # G400503269
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML100-12GEL7
- Zoro # G400503269
- UPC # 730052834796
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12GEL 12 Volt 100 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML100-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML100-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH G703 Lightspeed Gaming Mouse, 910005638 (910-005638)
- CENTON 32Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-32G-10B)
- ACCUBANKER Counterfeit Detector, 110VAC Input Power (LED430)
- AIPHONE Door Station, For JP Series (JP-DA)
- MIGHTY MAX BATTERY 12V 12Ah Battery for Spitfire Scout 4 Compact Travel Scooter (ML12-12F22162)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Harley Davidson HDX14L (YTX14L-BS82)
- MIGHTY MAX BATTERY ML7-6 6V 7AH SLA Replacement Battery for F1 Terminal - 12PK (MAX3982691)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Scooter Pride Mobility Jazzy Select Wheelchair (MAX3949528)
- MIGHTY MAX BATTERY YTX12-BS 12V 10Ah Battery Replacement for Triumph 900 Scrambler 06-07 (YTX12-BS387)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 - 4PK (MAX3433585)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Suzuki LT80 QuadSport 80 ATV Battery (YTX5L-BS21156)
- Mighty Max Battery Sealed Lead Acid Batteries