Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100AH GEL Battery Replacement for RENOGY PV Solar Panels
Mfr # ML100-12GEL47
Zoro # G7564779
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML100-12GEL47
- Zoro # G7564779
- UPC # 730052835649
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12GEL 12 Volt 100 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML100-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML100-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband, Plastic, Wide, Blue, PK500 (P5M-05)
- NEXTGEN 6 ft. Display Port to HDMI Cable (NE3010276)
- DURACELL Coppertop 9V Batteries W/ Duralock Power Preserve (MN1604 / 4133352448)
- BATTERY CLERK AJC® Yuasa REW45-12 REW 45-12 12V 8Ah Sealed Lead Acid Battery (YUASA-REW45-12 REW 45-12)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Replacement for Deka ETX16L, ETX20L Battery (YTX20L-BSGEL75A)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Quickie Melody Wheelchair + 12V Charger (ML12-12F2CHRGR333)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 6 Pack (ML5-12MP6602792117)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 12 Pk (ML5-12MP1221813146)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Pride Mobility Pursuit XL Scooter #SC714 (ML100-13276)
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery Replaces Panasonic LC-RA1212P - 2 Pack (ML12-12F2MP23260)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Excel 261 Lawn Tractor and Mower (ML-U1-CCA259)
- Mighty Max Battery Sealed Lead Acid Batteries