Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100AH GEL Battery Replacement for Pvinergy PVES300
Mfr # ML100-12GEL211
Zoro # G900500799
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML100-12GEL211
- Zoro # G900500799
- UPC # 730052838015
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12GEL 12 Volt 100 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML100-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML100-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Electronics VK-K-1700-3EWP SS Handsfree Phone W/ Key Pad (K-1700-3EWP)
- TRIPP LITE USB 3.0 Adapter, Ethernet, Aluminum (U336-000-GB-AL)
- TRIPP LITE Display Extender Kit, HDMI, Wall Plate (P167-000)
- ILC Replacement for Battery Life Saver / BLS Desulfator Reviver Rejuvenator 12V 24V (DESULFATOR REVIVER REJUVENATOR 12V 24V BATTERY LI)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Yamaha 700 YFM7FG Grizzly 2007-2015 (ML18-122112238)
- MIGHTY MAX BATTERY 6V 4.5AH Sealed Lead Acid (SLA) Battery for PS640 Alarm - 4 Pack (ML4-6MP4810633)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement UPS Battery for APC BACK-UPS ES BE550R (ML8-121135)
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery - 4PK (MAX3437779)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 - 4 Pack (ML18-12F2MP41)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for SigmasTek SP6-7 (ML7-6123385)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Generac 7500 EXL Portable Generator (ML18-122112196)
- Mighty Max Battery Sealed Lead Acid Batteries