Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100AH GEL Battery Replacement for Leoch LPG12-100
Mfr # ML100-12GEL92
Zoro # G7565016
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML100-12GEL92
- Zoro # G7565016
- UPC # 730052836981
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12GEL 12 Volt 100 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML100-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML100-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAC Monitor Stand, Ultra-wide, 66 lb Cap, 22"x10-1/2"x4-4/5", BK (DTA02238)
- MIGHTY MAX BATTERY 12V 5AH Replacement Battery for Belkin F6C150-RKM-2U UPS -12 Pack (ML5-12MP122181311003541)
- SALURINN SUPPLIES 80573 Badge Usher Pin Back 2 In. Gold Star Metal (SA164273)
- BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc43 (RBC43-SLA43-BTI)
- MIGHTY MAX BATTERY 12V 8Ah Security Alarm Battery replaces 12V 7Ah Bosch D126 - 2 Pack (ML8-12MP211663)
- MIGHTY MAX BATTERY 6V 12AH SLA Replacement Battery for Leoch LP6-10, DJW6-12 - 10PK (MAX3817366)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces Pride Go Go Elite Traveller - 2 Pack (ML15-12MP24110570621)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery for Toyo 6FM10A F2, 6-FM10A F2 - 2 Pack (ML10-12MP2311971)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for SLAA12-100C/FR Ultra (MAX3958684)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for PE12V9, PX12090, UB1290 UPS APC (ML9-1294282)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for Phantom Power BT-12V-18A - 4 Pack (ML18-12MP4167337400)
- Mighty Max Battery Sealed Lead Acid Batteries