Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100AH BATTERY FOR SOLAR WIND DEEP CYCLE VRLA 12V 24V 48V
Mfr # ML100-1242
Zoro # G7545748
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML100-1242
- Zoro # G7545748
- UPC # 785123688624
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12 12 Volt 100 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSO Brightstar BR100B Universal TV Remote Pack of 50, 50PK (BR100B-50)
- LOGITECH Ipad 7Thgen Slimfolio Graphite (920-009473)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 6 Pack (ML4-6MP6857)
- MONOPRICE Commercial Series Portrait & Landscape 360 Full-Motion Articulating TV (40107)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Pride Mobility QUANTUM 1122 Powerchair - 2 Pack (ML55-12MP241013911)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Lithonia AP AS - 10 Pack (ML4-6MP1082512429203)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Backup Battery Replaces 4.5Ah Enduring CB4.5-12 - 12PK (MAX3433187)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for Sunrise Medical Zippie ZM-310 (ML55-12GEL209)
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Battery for Johnson Controls GC12400 (ML55-121911117)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL125ULE, AL125ULP (ML7-1219111680)
- MIGHTY MAX BATTERY 12V 110AH SLA AGM Battery Replacement for Group 31 (ML110-124)
- Mighty Max Battery Sealed Lead Acid Batteries