Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100Ah Battery for Minn Kota Trolling Motor Power Center
Mfr # ML100-1244
Zoro # G7565025
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML100-1244
- Zoro # G7565025
- UPC # 785123687795
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12 12 Volt 100 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH CR2032 3V LITHIUM BATTERY (IM-CR2032)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Blue, 100pk (101301BL)
- ZORO SELECT Coin Cell, 2016, Lithium, 3V (2CUR7)
- PYLE Rechargeable Portable Pa System (PWMA200)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces Triumph 865 Scrambler 09-12 (YTX12-BSGEL321)
- MIGHTY MAX BATTERY 12V 10AH Replaces HE12V127 LCRB1210P NEUTON CE5 POWPS12100 Battery (ML10-1241069)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki 500 LT-A500F With 12V 4Amp Charger (MAX3513640)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Oracle FS1270 (MAX3964623)
- MIGHTY MAX BATTERY 12V 15AH Replaces Pride Mobility SC40X Go-Go Ultra X 3 Wheel - 2 Pack (ML15-12MP24110570119)
- BATTERY CLERK AJC® Battery Center BC-645 6V 5Ah Sealed Lead Acid Battery (BATTERY CENTER-BC-645)
- Mighty Max Battery Sealed Lead Acid Batteries