Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 9 Ah Sealed Lead Acid Rechargeable (SLA) AGM Battery
Mfr # ML9-12
Zoro # G6767888
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12
- Zoro # G6767888
- UPC # 860000524988
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 20Ah Kung Long WP20-12 (ML22-123138)
- BLACK BOX High Density Fiber Optc Adpter Panel Sc Blue (JPM461C)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-26)
- VIDEO MOUNT PRODUCTS Mobile/Rackmount DVR Lockbox with Fan and Lock (DVR-MB1)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces All-O-Matic SL-100-DC Slide Gate - 4 Pack (ML9-12MP49151129593)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sonnenschein PS1270 - 2 Pack (ML7-12MP2368113046781)
- MIGHTY MAX BATTERY 12V 35Ah replaces Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 - 2 Pack (ML35-12MP2569155)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Neuton CE5 POWPS12100 With 12V 1Amp Charger (MAX3831032)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for AGM 6-EVF-150A (MAX3961782)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Off Grid Solar Panels (ML100-1295)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for HONDA TRX 420 Rubicon Foreman Rancher (YTX14-BS41)
- Mighty Max Battery Sealed Lead Acid Batteries