Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 8.6 Ah 190 CCA GEL Rechargeable Sealed Lead Acid Battery
Mfr # YTZ10SGEL
Zoro # G6767398
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.74 in
- Width 5.90 in
- Depth 3.42 in
- Weight 5.65 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTZ10SGEL
- Zoro # G6767398
- UPC # 850005902690
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.74 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.65 lbs |
Amperage | 8.6 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ10S GEL is a 12-Volt 8.6 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTZ10S GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ10S GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on the left, negative on the right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Call Button, UHF (RQA-451)
- DETEX SIFV EB Alarm Kit (1043584)
- VERBATIM 128GB Premium microSDXC Memory Card w/Adapter, Up to 90MB/s Read Speed (44085)
- PYLE 1000 Watt Av Receiver(5.2Ch Av Receiver) (PT694BT)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Scooter Pride Mobility Jazzy Select Wheelchair (MAX3949528)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for BP650SC (ML10-121531739)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces Sea-Doo Dolphin Model # SD554 (ML7-121911111318)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Yuntong YT-12220 - 2 Pack (ML22-12GELMP2662)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Power Patrol SLA1075 (ML7-1219112127)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for Harley 1100cc VF1100S V65 84-85 (YTX20L-BSGEL97)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces MBTX12U, HTX12-BS, ETX12-BS (YTX12-BSGEL259)
- Mighty Max Battery Sealed Lead Acid Batteries