Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 8 Ah 135 CCA GEL Sealed Lead Acid Power Sports Battery
Mfr # YTX9-BSGEL
Zoro # G6767678
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BSGEL
- Zoro # G6767678
- UPC # 850005902683
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX9-BS GEL is a 12-Volt 8 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTX9-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX9-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Dlr1060 (DLR1060 MOTOROLA)
- ILC Replacement for Brentronics Bb-2590/u Battery (BB-2590/U)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Super Start Power Sports BTX7L-BS (YTX7L-BS89293)
- ILC Replacement For CAMERON SINO CSKYE481SL (CS-KYE481SL)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Honda CRF250X CRF230F CRF150 (YTX5L-BSGEL131)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces Triumph 865 Scrambler 09-12 (YTX12-BSGEL321)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Hopkins 20008 (MAX3973970)
- MIGHTY MAX BATTERY 12V 12Ah Battery for Spitfire Scout 4 Compact Travel Scooter (ML12-12F22162)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery for Powersport Motorcycle Scooter ATV (YTX14AH1144)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Interstate SLA1155, SLA1156 (ML35-12GEL643)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Yuasa NP10-6 + 6V Charger (ML12-6F2CHRGR87)
- Mighty Max Battery Sealed Lead Acid Batteries