Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12 Volt 7ah Rechargeable Battery with F1 (.187") Terminals
Mfr # ML7-121911111193
Zoro # G7566608
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911111193
- Zoro # G7566608
- UPC # 785123617525
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Specialty Watch Battery (D301/386PK09)
- DEWALT Cable Lock, Wireless, 3V Lithium (DS630)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- POLY-PLANAR Outdoor Speakers, White, 3-7/16in.D, 80W, PR (MA5950)
- MIGHTY MAX BATTERY UB12550 12V 55Ah SLA AGM Battery for Johnson Controls GC12400 (ML55-121911156)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for RnD Batteries 5391F (ML18-12GEL456)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for Sunnyway SW12170 (MAX3839805)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces PS-640 GP645 LC-RB064P NP4.5-6 NP4-6 NP5-6 (ML4-6945)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Prescolite 12-824, 12-826 - 2 Pack (ML7-6MP21596138)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Yamaha 700 YFM7FG Grizzly 2007-2015 (ML18-122112238)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement Streamlight Litebox Battery (ML12-6F265)
- Mighty Max Battery Sealed Lead Acid Batteries