Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12 Volt 7ah Rechargeable Battery with F1 (.187") Terminals - 2 Pack
Mfr # ML7-12MP23627
Zoro # G100783213
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP23627
- Zoro # G100783213
- UPC # 730052350203
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Audio Tennant Handset, 3-1/2"Wx7-55/64" H (GT-1D)
- VERBATIM ToughMAX USB Flash Drive, 16 GB, Black (70000)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 9Ah, AGM (47039)
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Simplex 2081-9288 - 10 Pack (ML12-12F2MP1038213566163)
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replaces Pride Mobility Jazzy 1113 - 2 Pack (ML35-12INTMP26)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Yard Machine 46 18HP Tractor Mower (ML-U1-CCAHR1148)
- MIGHTY MAX BATTERY YTX14AH GEL Replaces Polaris 4140006, 4140007 With 12V 2Amp Charger (MAX3871061)
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery - 8 Pack (ML7-12MP8314)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Big Bear Grizzly Kodiak YFM400 400, 450 (YTX20L-BS256)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Honda TRX350 Rancher 00-06 (YTX12-BS281)
- Mighty Max Battery Sealed Lead Acid Batteries