Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12 Volt 75 Ah Rechargeable Sealed Lead Acid Battery
Mfr # ML75-12
Zoro # G6767513
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12
- Zoro # G6767513
- UPC # 850005902102
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Symbol 82-111734-01 (82-111734-01 SYMBOL)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces Invacare 3G Storm Series Torque SP (ML75-12GEL22)
- UNIVIEW UVTC6.152.0979, Bullet Junction Box Support wiring from behind, 125mm-125mm-57mm, Casting (TR-JB07-D-IN)
- INNOVERA CD/DVD Storage Container, Holds 150 Discs (IVR39502)
- MIGHTY MAX BATTERY YTX12-BS Replacement Battery Compatible with Suzuki GSX1300R, Z Hayabusa 18-20 With 12V 2Amp Charger (MAX4004254)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Wayne ESP25 Back-Up Pump (ML75-12INT143)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up (ML5-122312)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BP420S (ML7-121911111157)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Ultra Tech UT1270 Replacement Battery (ML7-121911111162)
- MIGHTY MAX BATTERY 6V 12Ah UPS Battery for EFI LANGUARD 505 (ML12-6F257)
- UPG UB670 7 Lead Acid Automotive Battery (86454)
- Mighty Max Battery Sealed Lead Acid Batteries