Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12 Volt 7 Amp Hour Alarm Battery
Mfr # ML7-121911111117
Zoro # G7564474
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911111117
- Zoro # G7564474
- UPC # 82481315903
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Aprilia RSV 1000 Factory 2004-11 (YTX12-BSGEL25)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Suzuki LT-F 160 X CB9A-A 1999 (YB9A-A12)
- ILC Replacement for Ecovacs Icr18650-26j-4s1p Battery (ICR18650-26J-4S1P)
- ROCSTOR Privacyview Framed Privacy Filter For 22 Widescreen (16:9) Monitor- (PV0026-B1)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor EcoSmart Metro Electric Scooter (ML9-12101010)
- MIGHTY MAX BATTERY 12V 35AH GEL Replaces John Deere Lawn Garden Tractor Riding Mower (ML35-12GEL632)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Energy Power EP-SLA 12-18B1 (MAX3544113)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Indian 1720 Chief Classic '12-'13 (YTX24HL-BS67)
- MIGHTY MAX BATTERY 12V 18AH Replaces APC Smart-UPS 1500 DLA1500I DLA1500RMT5SU - 2 Pack (ML18-12MP29697391)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Golf Cart RV Boat Camper Solar (ML200-62)
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH SLA Replacement Battery for WP2.9-12T - 2PK (MAX3427513)
- Mighty Max Battery Sealed Lead Acid Batteries