Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 7 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery
Mfr # ML7-12
Zoro # G6767574
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12
- Zoro # G6767574
- UPC # 860000524902
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.26" H (D5722)
- ILC Replacement for Batteries AND Light Bulbs Powps-12350j (POWPS-12350J BATTERIES AND LIGHT BULBS)
- EVEREADY BATTERY, RCHRGBLE, D, 2/PK (EVENH50BP2CT)
- ILC Replacement for G-care Bak-18650c4*2 Battery (BAK-18650C4*2)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Origin OR-1290 (ML9-12241527)
- MIGHTY MAX BATTERY 12V 5Ah Security Alarm Battery Replaces ELK-1250 (ML5-12207)
- MIGHTY MAX BATTERY 12V 3AH Replaces National NP2.6-12 With 12V Solar Panel Charger (MAX3465766)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Kid Trax Disney Ride On Toy KT1122TR (ML4-6456)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SEL DMU 6-4.5 - 10 Pack (ML4-6MP1082512429467)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for ATV Motorcycle Snowmobile Utility Vehicle (YTX24HL-BS99)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery Compatible with Battery Tender BTL24A480CW (MAX3951969)
- Mighty Max Battery Sealed Lead Acid Batteries