Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12- Volt 6 Ah 135 CCA Rechargeable Sealed Lead Acid Battery
Mfr # YTX7L-BS
Zoro # G6767452
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BS
- Zoro # G6767452
- UPC # 850005902034
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7L-BS is a 12-Volt 6 Ah 100 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Maxell 638010 DVD-R Discs, 4.7GB, 16x, Spindle, Gold, 25/Pack (638010)
- ASTRO PNEUMATIC LIGHT USB-C DUAL WIRELSS QK CHARGING PA (AO52SL-WCP)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 570 RZR 570 EPS 2013-2016 (YTX30L-BS82)
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for DURA12-12F2 (MAX3942545)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for GT X5L-BS Motorcycle Battery (YTX5L-BS21124)
- MIGHTY MAX BATTERY 12V 35AH Battery for Trident Standard Power Wheelchair (ML35-1242363)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Honeywell Wind Turbine Model WT650 (ML100-12GEL137)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces MarCum Showdown 5.6 Fish Locator (ML9-12102540)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Honda 230 CRF230F, L (-07) 2003-2015 (YTX5L-BSGEL159)
- ILC Replacement for APC Rbc48 (6v12ah) UPS Battery (RBC48 (6V12AH) UPS BATTERY APC)
- Mighty Max Battery Sealed Lead Acid Batteries