Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 6 Ah 100 CCA GEL Sealed Lead Acid Motorcycle Battery
Mfr # YTX7L-BSGEL
Zoro # G6767766
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BSGEL
- Zoro # G6767766
- UPC # 850005902676
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX7L-BSGEL is a 12-Volt 6 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX7L-BSGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX7L-BSGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Door Chime, Wireless, 8 Melody, 2 Button (19300)
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Island Blue (TW1500L)
- ILC Replacement for Mitsubishi Er17330v (ER17330V MITSUBISHI)
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Power Patrol FAS1075 - 6 Pack (ML7-12MP6361714969211111)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Securitron PB3 UPS Battery (ML5-1230211)
- MIGHTY MAX BATTERY 12V 7Ah SLA Compatible Battery for APC RBC17 TOYO - 2 Pack (ML7-12MP2368113040)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sentry Lite PM640 - 10 Pack (ML4-6MP1082512429443)
- MIGHTY MAX BATTERY YTX14AH-BS GEL Battery for Suzuki Quad Runner King Quad LTF250 LTF4WD (YTX14AHGEL133)
- MIGHTY MAX BATTERY 12 VOLT 9 AH SLA BATTERY NB terminal - 2 Pack (ML9-12NBMP2)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up (ML5-122312)
- Mighty Max Battery Sealed Lead Acid Batteries