Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12 Volt 55Ah Rechargeable Sealed Lead Acid Battery
Mfr # ML55-12
Zoro # G6767626
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12
- Zoro # G6767626
- UPC # 850005902096
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station (LE-DA)
- ILC Replacement for Lithonia Elb-4865n (ELB-4865N LITHONIA)
- ILC Replacement for Altec Lansing Imw678-blu Battery (IMW678-BLU)
- TRIPP LITE USB 2.0 Cable, Hi-Speed Extension, M/F, 6ft (U024-006)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Power Patrol SLA0955, SLA3032 (ML12-6F300648)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Harley Davidson 1200 XL, XLH (Sportster) 97-03 (YTX20L-BS135)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces Rhino SLA10-12 T25, SLA 10-12 T25 4 Pack (ML12-12F2MP445851)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Universal Battery UB12180 - 4 Pack (ML22-12GELMP4749)
- MIGHTY MAX BATTERY 12 Volt 26 Ah T3 Terminal Rechargeable Sealed Lead Acid Battery (ML26-12)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Emerson UPS400 Emergency Light (ML4-6422)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Solar / Wind devices (MAX3941588)
- Mighty Max Battery Sealed Lead Acid Batteries