Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12 Volt 55 AmpH SLA Battery Replaces 8A22NF
Mfr # ML55-12191111221
Zoro # G300507817
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12191111221
- Zoro # G300507817
- UPC # 785123662945
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH ES 2500 BoosterPK ES1217 Portable Jump Starter Battery - 2PK (MAX3436440)
- ILC Replacement for Aemc 525832d00 Battery (525832D00 BATTERY AEMC)
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Peg Perego Lil Red Tractor IGED1068 (ML12-6F300939)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for CSB GP1245 (MAX3942816)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Tysonic TY-12-28 Battery (ML26-1265)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Polaris Ranger, RZR 2010 - 2011 (YTX12-BS101)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Replacement Battery for GTX14AHL-12B, ETX15L (MAX3951617)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for EaglePicher CareFree CF-12V12 (ML15-1237567)
- ILC Replacement for CUB Cadet Tank S 6032 D 245cca Battery (TANK S 6032 D 245CCA BATTERY CUB CADET)
- Mighty Max Battery Sealed Lead Acid Batteries