Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 35 Ah Rechargeable Sealed Lead Acid Internal Thread Battery
Mfr # ML35-12INT
Zoro # G6767924
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12INT
- Zoro # G6767924
- UPC # 850005902362
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle Mini Stereo Amplifiers Usb, PTAU23 (PTAU23)
- VERBATIM Mouse, Wireless, Blue Led, Rd (97995)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 7Ah, Faston (5EFF5)
- HUBBELL Hubbell HXJ6OW Nextspeeda Category 6 Jack; Universal; Office White (HXJ6OW)
- MIGHTY MAX BATTERY YTX14-BS Replacement Btry. For KAWASAKI ZX1100-D Ninja ZX-11 CN 93-'94 (YTX14-BS1171)
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery (ML7-121911111117)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate SLA2701 (ML100-12GEL12)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-7.2 (MAX3931514)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Marine D27M 8027-127 (MAX3970773)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 2 (ML7-12MP23681130461109)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Yuasa NPG126.0, NPW45-12 - 6 Pack (ML8-12MP6111513391533)
- Mighty Max Battery Sealed Lead Acid Batteries