Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12 Volt 30 Ah 385 CCA AGM Sealed Lead Acid Battery
Mfr # YTX30L-BS
Zoro # G6767425
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.88 in
- Width 6.60 in
- Depth 4.96 in
- Weight 21.40 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX30L-BS
- Zoro # G6767425
- UPC # 850005902225
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.88 in |
Width | 6.60 in |
Depth | 4.96 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 21.40 lbs |
Amperage | 30 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX30L-BS is a 12-Volt 30 Ah 385 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX30L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Elb1p201n2 (ELB1P201N2 LITHONIA)
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery Replacement for Suzuki 450SMR Riding Mower (YTX4L-BSGEL307)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 100 Pack AAA Alkaline Battery (ULA100AAAB)
- VITEK Power Supply, Output 12VDC, VA Rating 12 (VT-12VDC-1000S)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Acme Medical 2500 Scale (ML1.3-12211842)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Replacement for Deka ETX16L, ETX20L Battery (YTX20L-BSGEL75A)
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH SLA Replacement Battery for WP2.9-12T - 2PK (MAX3427513)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda CBZ RC03 650 79-81 (YB12A-A22)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Replacement for Power Star AGM12100 (ML100-1294)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Briggs Stratton 7000 Watt Generator (ML18-12XRP6)
- MIGHTY MAX BATTERY 6V 7Ah Replacement Battery for Sunnyway SW670, SW675 + 6V Charger (ML7-6CHRGR18714)
- Mighty Max Battery Sealed Lead Acid Batteries