Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 22 Ah Rechargeable GEL Sealed Lead Acid Battery
Mfr # ML22-12GEL
Zoro # G6768098
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GEL
- Zoro # G6768098
- UPC # 850005902348
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Logi G502X PLUS Game Mouse (910-006169)
- ILC Replacement for Int. Hough Div. 260a Crawler Tractor 500cca Battery (260A CRAWLER TRACTOR 500CCA BATTERY INT. HOUGH DI)
- RAM MOUNTS Replacement for Tessco 793442224768 (793442224768)
- CONTINUUS TV Wall Mount, Black, 16" Overall H (CTM-3000)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Sealed Lead Acid Battery with Nut and Bolt Terminals - 4PK (MAX3436480)
- MIGHTY MAX BATTERY 12V 9Ah SLA AGM Battery Replaces APC Back-UPS Pro 1300/1500 (ML9-121024963)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for MK M22NF SLD A (ML55-12INT497)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Ferris Criterian 430 (ML35-12GEL937)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Yuasa REC10-12 - 3 Pack (ML10-12MP336113420)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Linear OSCO SWC Swing Gate Opener (MAX3931368)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery for CrossReference MK MU-1 33Ah - 2 Pack (ML35-12GELMP2578)
- Mighty Max Battery Sealed Lead Acid Batteries