Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 21 Ah 350 CCA GEL Rechargeable Sealed Lead Acid Battery
Mfr # YTX24HL-BSGEL
Zoro # G6767635
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX24HL-BSGEL
- Zoro # G6767635
- UPC # 850005902652
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX24HL-BS GEL is a 12-Volt 21 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX24HL-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX24HL-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV QC3.0 24W Dashport rq1300 mini Car Charger and USB A to USB C Cable 3.3ft, Gray (RQ1300DACVNV)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Dell DL1500 UPS (ML18-1221141271)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for RV / Marine / Golf cart (MAX3941594)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 18 (C99X18)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for GTX5L -BS (YTX5L-BS132)
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki KVF KFX 750 Brute Force Prairie VN800 XQ (YTX14-BS294)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Simplex 4009 - 4 Pack (ML12-12F2MP445814185372)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for Tempest ES712 (ML7-121911111156)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate SLA0906 (ML4-645104070)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery Compatible with Sonnenschein NGA51201D1HSOSA (MAX3984684)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for CTX20L-BS YB16CLB Batteries (YTX20L-BS5)
- Mighty Max Battery Sealed Lead Acid Batteries