Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 200 Ah Rechargeable AGM Sealed Lead Acid Battery
Mfr # ML4D
Zoro # G6767818
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.43 in
- Width 20.75 in
- Depth 8.11 in
- Weight 114.60 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4D
- Zoro # G6767818
- UPC # 850005902386
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.43 in |
Width | 20.75 in |
Depth | 8.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 114.60 lbs |
Amperage | 200 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML4D 12 Volt 200 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4D is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L148A26-4-18-3WA3 (L148A26-4-18-3WA3)
- DANTONA Charger, F111-010-W (F111-010-W)
- SPRACHT Conference Mate Pro Bluetooth and USB Wireless Speaker, Black (MCP4010)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Opti Batteries 1400E Replacement Battery 3 Pack (ML12-12F2MP3345)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Charity CB645 - 10 Pack (ML4-6MP1082512429470)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 10 Pack (ML4-6MP10825104)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replacement for Go Cart ATV Scooter Batteries (YTX7L-BS83)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargable SLA Battery For Model 294391 (ML18-1221159)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Yuasa YTZ10S Battery (YTZ10S61)
- ZORO SELECT Battery, Sealed Lead Acid, 7.5Ah, Faston (5EFG8)
- Mighty Max Battery Sealed Lead Acid Batteries