Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 18 Ah F2 Terminal Rechargeable Sealed Lead Acid Battery
Mfr # ML18-12F2
Zoro # G6768177
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12F2
- Zoro # G6768177
- UPC # 850005902294
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSSC150BL (CS-SC150BL)
- ANKER Powerport 3 Nano Usb C Wall Charger 20w, White (A2634J23-2)
- BATTERY CLERK AJC® Power Kingdom PS10-12S 12V 10Ah Sealed Lead Acid Battery (POWER KINGDOM-PS10-12S)
- TRANSCEND INFORMATION 64Gb Ssd, 2.5, Ide, Mlc (TS64GPSD330)
- MIGHTY MAX BATTERY YTX12-BS Power Sports Battery Replaces CYTX12-BS, CTX12-BS (YTX12-BS111)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Peg Perego Replacement Battery (ML4-681)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Batteryguy Bg-1250f1 (MAX3942813)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Worx 3-In-1 Lawn Mower + 12V Charger (ML12-12F2CHRGR278)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for PTX14-BS, UTX14-BS (YTX14-BSGEL332)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for APC Smart-UPS 2000 SURT2000XLI (ML7-1219111741)
- MIGHTY MAX BATTERY YTX20L-BS REPLACEMENT BATTERY FOR CAN-AM OUTLANDER, MAX 2009 (YTX20L-BS30)
- Mighty Max Battery Sealed Lead Acid Batteries