Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 18 AH 270 CCA Rechargeable Sealed Lead Acid AGM Battery
Mfr # YTX20-BS
Zoro # G6767863
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.12 in
- Width 6.87 in
- Depth 3.43 in
- Weight 11.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20-BS
- Zoro # G6767863
- UPC # 850005902768
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.12 in |
Width | 6.87 in |
Depth | 3.43 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.20 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on the left, negative on the right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Max AA Alkaline Battery, 8 PK (E91MP-8)
- WBOX 36'D 360-DEG CEILING PIR (0E-PIRCM)
- TECHNICAL PRO Technical Pro wm1641 Professional UHF Quad Wireless Microphone System (wm1641)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Shotgun Powersport 12B-4 (MAX3886170)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Replaces 17Ah MK Battery ES17-12 (ML18-1221140)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Battery Replacement for Battery Center BC-613 (ML1.3-6114)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Scag Tiger Cat Zero-Turn Lawn Tractor (ML-U1-CCA885)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 20Ah Ritar RT12200, RT 12200 (ML22-12144)
- MIGHTY MAX BATTERY 6V 12AH SLA Replacement Battery for Leoch LP6-10, DJW6-12 - 10PK (MAX3817366)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Pihsiang 109101-66703-12P - 4 Pack (ML12-12F2MP445814185142)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for YAMAHA XV920 Virago 920CC 1982 (Y50-N18L-A3176)
- Mighty Max Battery Sealed Lead Acid Batteries