Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12- Volt 1.3 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery
Mfr # ML1.3-12
Zoro # G6767775
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12
- Zoro # G6767775
- UPC # 850005902133
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Dual VESA Mount with Adapter Bracket - MFF/TC (R07NF)
- FOTODIOX Pro Lens Mount Adapter - Arri PL Mount Lens To Canon EOS Mount SLR Camera Body (PL-EOS-Pro)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-28443)
- MOBILESPEC MS USB-C TO USB CABLE 3FT BK (MB06335)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 (ML12-12F2207)
- MIGHTY MAX BATTERY 12V 8AH Battery Replaces UB1280 UB1270 Mantis Electric Scooter NEW (ML8-121183)
- MIGHTY MAX BATTERY 6V 12AH F2 BATTERY Replaces POWER-SONIC PS-6100F2 6V, 12AH, F2, EACH (ML12-6F236)
- MIGHTY MAX BATTERY 12V 8AH SLA Battery Replacement for Elsar 16244 With 12V 1Amp Charger (MAX3834114)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for CAT CJ3000 2000 Peak Amp Jump Starter (ML18-1221141215)
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery Replacement for C&D Dynasty UPS12-300MR (MAX3938537)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery Compatible with Power Patrol Backup SEC1075 - 10PK (MAX3428941)
- Mighty Max Battery Sealed Lead Acid Batteries