Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12 Volt 12 Ah SLA UPS Battery
Mfr # ML12-12F22432
Zoro # G800502305
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F22432
- Zoro # G800502305
- UPC # 785123638506
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hetronic 68300990 (68300990 HETRONIC)
- ILC Replacement for NEC Np17lp Lamp & Housing (NP17LP LAMP & HOUSING NEC)
- SPECO TECHNOLOGIES HDMI Adaptor, 60Hz, Bl, (1)input, (1)output (HDF2FCP)
- ILC Replacement for Allen Bradley 1747-l551 SLC 5/05 Central PRO Battery (1747-L551 SLC 5/05 CENTRAL PRO BATTERY ALLEN BRA)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Viper FANG15B (ML35-12GEL654)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces BB Battery EVP12-12-T2, EVP12-12T2 3 Pack (ML12-12F2MP338958)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Sonnenschein 07190315, 800369 (ML3-1291776)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Yamaha 660 RR, RL, RS Raptor 01-05 (YTX14-BS453)
- MIGHTY MAX BATTERY 12V 35AH Battery for John Deere Lawn Garden Tractor Riding Mower (ML35-124237138)
- MIGHTY MAX BATTERY YTX14L-BS Battery for Harley-Davidson 1200CC XL, XLH (Sportster) 2007 (YTX14L-BS16)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery Replacement for Honda 230 CRF230F, L (-07) 17-19 (YTX5L-BSGEL489)
- Mighty Max Battery Sealed Lead Acid Batteries