Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 12 Ah 210 CCA Rechargeable Sealed Lead Acid Battery
Mfr # YB14L-A2
Zoro # G6768028
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.53 in
- Width 5.27 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB14L-A2
- Zoro # G6768028
- UPC # 850005902492
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.53 in |
Width | 5.27 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB14L-A2 is a 12 Volt 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YB14L-A2 is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 18 CH 20A 12VDC CCTV POWE (0E-1220AD18)
- BARKAN MOUNTS Barkan 7 - 12 inch Full Motion - 4 Movement Tablet Mount for Wall & Cabinet 3 lbs (T54)
- PYLE Bluetooth Uhf 4 Beltpck Microphone (PDWM4122)
- STANDARD HORIZON Standard Horizon SSM-64A VOX Headset (SSM-64A)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Expocell ELT-1280 (MAX3931578)
- MIGHTY MAX BATTERY ML35-12 12V 35AH U1 Deep Cycle AGM Solar Battery Repl 33Ah, 34Ah, 36Ah (ML35-1274)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for ATD Tools Jump Starter 5926 (ML22-12343)
- MIGHTY MAX BATTERY 12V 7.2Ah Battery Replaces Streamlight E-Flood LiteBox HL - 2 Pack (ML7-12MP2368113046485)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery compatible with American Hospital Supply 9009183 - 4PK (MAX3963164)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Yuasa YTZ14S (YTZ14S1047)
- BATTERY CLERK AJC® CyberPower RB1270 12V 7Ah UPS Battery (CYBERPOWER-RB1270)
- Mighty Max Battery Sealed Lead Acid Batteries